- Adapter Standard to Metric Bubble for 3/16 (3/8-24 Thread) Female Std. Fl. Seat to 4.762 (3/16) (10X1.25 Thread) Male Bubble Fl. Tube
applications
- Steel brake lines
| Fitting Description | Adapter Standard to Metric Bubble |
| Fitting Angle | Straight |
| Fitting Type | Adapter |
| End Types | Inverted |
| Male Bubble Fl Tube | 4.762 (3/16) (10X1.25 Thread) in |
| End Size | 3/16 Inverted (f), 3/16 Inverted (m) |
| No. of Ends | 2 |
| Female Inverted Flare Seat | 3/16 (3/8-24 Thread) in |
| Weight | 0.044 LB |
| EAN or UPC | 725975724583 |

