- Cable Control
description
- Weatherhead by Danfoss Cable Controls Push-Pull Control
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Type | Push/Pull Controls |
| Conduit Material | Steel Vinyl |
| Knob Color | Chrome |
| Knob Height | 2 in |
| Knob Travel | 2.5 in |
| Knob Material | Cast Zinc |
| Conduit Size | 3/16 in |
| Wire Diameter | 0.054 in |
| Thread Size | 3/8-24 |
| Knob Shape | Tee |
| Weight | 1.656 LB |
| EAN or UPC | 725975055441 |

