- Cable Control
description
- Weatherhead by Danfoss Cable Controls Push-Pull Control
applications
- Small to mid-size engine throttles
- Governors
- Chokes
- Fuel shut-offs
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Thread Type | UNF |
| Conduit Size | 3/16 in |
| Knob Color | Chrome |
| Threads per Inch | 20 |
| Wire Length | 186 in |
| Conduit Material | Galvanized Steel |
| Conduit Style | Vinyl Covered |
| Knob Lettering | Lock |
| Type | Push/Pull Controls |
| Knob Size | 2 in |
| Wire Size [Nom] | 0.0540 in |
| Wire Diameter | 0.054 in |
| Knob Travel | 3 in |
| Knob Type | T-Handle |
| H | 6 in |
| Thread Size | 7/16-20 |
| Knob Shape | Tee |
| Knob Material | Nylon |
| Knob Height | 2 in |
| Weight | 1.484 LB |
| EAN or UPC | 725975768327 |

