- Cable Control
description
- Weatherhead by Danfoss Cable Controls Push-Pull Control
applications
- PTO control replacement
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
compliances
- Meets or exceeds OEM specifications
| Knob Type | Round |
| Thread Size | 7/16-20 |
| Wire Size [Nom] | 0.0880 in |
| Knob Size | 2 in |
| Knob Color | Black |
| Wire Length | 81 in |
| Knob Lettering | None |
| Conduit Style | Vinyl Covered |
| H | 3 in |
| Threads per Inch | 20 |
| Knob Travel | 3.5 in |
| Knob Height | 2 in |
| Knob Shape | Round |
| Thread Type | UNF |
| Knob Material | Plastic |
| Wire Diameter | 0.088 in |
| Conduit Size | 1/4 in |
| Conduit Material | Galvanized Steel |
| Type | Push/Pull Controls |
| Weight | 1.719 LB |
| EAN or UPC | 725975703496 |

