- Cable Control
description
- Weatherhead by Danfoss Cable Controls Push-Pull Control
applications
- Chokes
- Fuel shut-offs
- Throttle
- Hood
- Trunk
features
- Simplified and improved offerings
- Suitable for any environment
- Wide range of styles to choose from
| Wire Length | 84 in |
| Knob Type | Round |
| Knob Size | 1.06 in |
| Conduit Material | Galvanized Steel |
| Knob Lettering | Throttle |
| Knob Material | Plastic |
| Knob Shape | Round |
| Conduit Size | 3/16 in |
| Knob Height | 1.06 in |
| Type | Push/Pull Controls |
| Conduit Style | Vinyl Covered |
| H | 9.375 in |
| Knob Travel | 2.5 in |
| Threads per Inch | 24 |
| Wire Size [Nom] | 0.0540 in |
| Knob Color | Black |
| Thread Size | 3/8-24 |
| Wire Diameter | 0.054 in |
| Thread Type | UNF |
| Weight | 0.58 LB |
| EAN or UPC | 725975566510 |

