- Stainless Steel Material
- 0.319 in Inner Diameter
- 0.38 in Outer Diameter
description
- Weatherhead by Danfoss Spare Part Lock Washer
features
- Dura-Kote plating for superior corrosion resistance
- Innovative design to deliver performance and maximum uptime
- System engineered to extend hose assembly life
| Material | Stainless Steel |
| O.D. | 0.38 in |
| I.D. | 0.319 in |
| Thickness | 0.031 in |
| Weight | 0.003 LB |
| EAN or UPC | 725975027783 |

