- 90° Female Swivel Fitting
- 90°, Swivel Fitting Angle
- 3/8 in Tube Outside Diameter
- 1 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Tube O.D. | 3/8 in |
| End Size | 3/8 SAE(f), 3/8 SAE(m) |
| Fitting Angle | 90°, Swivel |
| End Types | SAE 45° Flare |
| Hex Size | 3/4 in |
| Length | 1 in |
| Height | 1.090 in |
| Style | 90° Female Swivel to Male |
| M | 1.09 in |
| N | 1 in |
| No. of Ends | 2 |
| Material | Steel |
| Swivel Hex Size | 3/4 in |
| Tube Outside Diameter | 3/8 in |
| Fitting Description | 90° Elbow SAE 45° Female Swivel to Male SAE 45° |
| SAE Reference No. | 010302 |
| Type | SAE 45° Flare |
| Hex | 3/4 in |
| Weight | 0.163 LB |
| EAN or UPC | 725975740606 |

