- 90° Female Swivel Fitting
- 45°, Swivel Fitting Angle
- 5/8 in Tube Outside Diameter
- 1.92 in Length
applications
- LP and natural gas
- Flammable liquids
- Instrumentation
- Refrigeration
- Power steering
- Hydraulic systems
- Pneumatic systems
- Copper, brass, aluminum and steel hydraulic tubing that can be flared
features
- Good vibration resistance
- Reusable
- Temperature range from -65 °F to 250 °F (-53 °C to 121 °C)
compliances
- 0
caution
- Not recommended for steel tubing
| Length | 1.920 in |
| Fitting Angle | 45°, Swivel |
| End Size | 5/8 SAE(f), 5/8 SAE(m) |
| Height | 1.160 in |
| No. of Ends | 2 |
| SAE Reference No. | 010302 |
| Swivel Hex Size | 1 in |
| Fitting Description | 45° Female 45° Flare Swivel to Male SAE 45° Elbow |
| Application | LP & Natural Gas, Flammable Liquids, Instrumentation, Refrigeration, Power Steering, Hydraulic & Pneumatic Systems |
| Hex Size | 1 1/4 in |
| Tube Outside Diameter | 5/8 in |
| M | 1.16 in |
| Style | 45° Female Flare Swivel to Male |
| Hex | 1 1/4 in |
| Type | SAE 45° Flare |
| Tube O.D. | 5/8 in |
| End Types | SAE 45° Flare |
| N | 1.92 in |
| Material | Steel |
| Weight | 0.26 LB |
| EAN or UPC | 725975055687 |

