Weatherhead by Danfoss
9705X20X20X20
9705x Series Carbon Steel Dura-Kote Tee Swivel Assembly
Item #101789627
- Tee Shape
- Carbon Steel Material
description
- Weatherhead by Danfoss 9705x Series Tee Adapters NPSM Internal Pipe Swivel
applications
- Pressure hydraulic systems
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
| End Types | NPT & NPSM |
| No. of Ends | 3 |
| Finish | Dura-Kote |
| Tube O.D. 2 | 0.79 in |
| Fitting Description | Female Pipe Swivel to Female Pipe |
| End Type 1 | Solder |
| End Size | 1 1/4 NPSM(f) |
| End Type 3 | Solder |
| End Gender 1 | Female |
| NPSM Swivel Nut | 1 1/4-11 1/2 |
| Thread Sealant | No |
| Application | Pressure Hydraulic Systems |
| L Dim | 3.312 in |
| Thread Size | 1 1/4-11 1/2 |
| Shape | Tee |
| Tube O.D. 3 | 0.79 in |
| End Type 2 | Solder |
| Thread Size 3 | 1 1/4-11 1/2 |
| Series | 9705 |
| Hex Size | 1 7/8 in |
| Type | Solder Female/Solder Female/Solder Female Tee Adapter |
| End Gender 2 | Female |
| L1 | 1.656 in |
| Material | Carbon Steel |
| Tube O.D. 1 | 0.79 in |
| SAE Reference No. | N/A |
| Height | 1.660 in |
| End Gender 3 | Female |
| Female Pipe Size | 1 1/4 in |
| Fitting Type | Tee, Swivel |
| Length | 3.320 in |
| Finish Plating | Dura-Kote |
| End Size 1 | 0.79 in |
| Hex Size 1 | 1.01 in |
| Weight | 2.078 LB |
| EAN or UPC | 725975449523 |
