Weatherhead by Danfoss
A1900
A1900 Series Carbon Steel Hose and Tubing Protectors Round Spring Guard
Item #100358605
- 0.532 in Inner Diameter
- Carbon Steel Material
- Spring Guard Type
description
- Weatherhead by Danfoss A1900 series Hose and Tubing Protectors Spring Guard
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Color | Galvanized |
| I.D. | 0.532 in |
| Battery Included | No |
| Material | Carbon Steel |
| O.D. | 0.658 in |
| Certifications | ASTM A764 |
| Thickness | 0.063 in |
| Type | Spring Guard |
| Weight | 11.565 LB |
| EAN or UPC | 725975570784 |
