Weatherhead by Danfoss
A1907-20
A1900 Series Carbon Steel Hose and Tubing Protectors Round Spring Guard
Item #100358620
- 0.99 in Inner Diameter
- Carbon Steel Material
- Spring Guard Type
description
- Weatherhead by Danfoss A1900 series Hose and Tubing Protectors Spring Guard
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Thickness | 0.08 in |
| O.D. | 1.15 in |
| Material | Carbon Steel |
| Certifications | ASTM A764 |
| Color | Galvanized |
| Type | Spring Guard |
| Battery Included | No |
| I.D. | 0.99 in |
| Weight | 26.2 LB |
