Weatherhead by Danfoss
A1908-20
A1900 Series Carbon Steel Hose and Tubing Protectors Round Spring Guard
Item #100358622
- 1.048 in Inner Diameter
- Carbon Steel Material
- Spring Guard Type
description
- Weatherhead by Danfoss A1900 series Hose and Tubing Protectors Spring Guard
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Thickness | 0.08 in |
| Color | Galvanized |
| Material | Carbon Steel |
| I.D. | 1.048 in |
| Type | Spring Guard |
| Certifications | ASTM A764 |
| O.D. | 1.208 in |
| Battery Included | No |
| Weight | 0.35 LB |
