- 1.642 in Inner Diameter
- Carbon Steel Material
- Spring Guard Type
description
- Weatherhead by Danfoss A1900 series Hose and Tubing Protectors Spring Guard
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Type | Spring Guard |
| Material | Carbon Steel |
| Battery Included | No |
| O.D. | 1.851999 in |
| Thickness | 0.105 in |
| Color | Galvanized |
| I.D. | 1.642 in |
| Certifications | ASTM A764 |
| Weight | 36.0 LB |
| EAN or UPC | 725975570913 |

