- 2.3 in Inner Diameter
- Carbon Steel Material
- Spring Guard Type
description
- Weatherhead by Danfoss A1900 series Hose and Tubing Protectors Spring Guard
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Battery Included | No |
| Certifications | ASTM A764 |
| Material | Carbon Steel |
| Thickness | 0.12 in |
| Type | Spring Guard |
| I.D. | 2.3 in |
| Color | Galvanized |
| O.D. | 2.539999 in |
| Weight | 33.1 LB |
| EAN or UPC | 725975570951 |

