Weatherhead by Danfoss
A2912
A2900 Series Carbon Steel Hose and Tubing Protectors Flat Wire Spring Guard
Item #100358641
- 1.38 in Inner Diameter
- Carbon Steel Material
- Spring Guard Type
description
- Weatherhead by Danfoss A2900 series Hose and Tubing Protectors Spring Guard
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Type | Spring Guard |
| Color | Galvanized |
| Material | Carbon Steel |
| Battery Included | No |
| O.D. | 1.408 in |
| I.D. | 1.38 in |
| Thickness | 0.028 in |
| Certifications | AISI 1035 |
| Weight | 22.8 LB |
| EAN or UPC | 725975000281 |
