Weatherhead by Danfoss
A3900
A3900 Series Nylon 0.9 in ID Abrasion Sleeve
Item #100358645
-
Pre-Packed Quantities
- 0.9 in Inner Diameter
description
- Weatherhead by Danfoss A3900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Standard | MSHA Approved |
| Battery Included | No |
| Standards | MSHA Approved |
| Type | Abrasion Sleeving |
| Wall Thickness | 0.09 in |
| Thickness | 0.09 in |
| O.D. [Min] | 1.32 in |
| Compatible Tube O.D. | 0.25 in |
| I.D. | 0.9 in |
| O.D. | 1.08 in |
| Material | Nylon |
| O.D. [Max] | 1.51 in |
| Color | Black |
| Length | 100 ft |
| Weight | 0.105 LB |
| EAN or UPC | 725975000328 |
-
Pre-Packed Quantities

