Weatherhead by Danfoss
A3902
A3900 Series Nylon 1.5 in ID Abrasion Sleeve
Item #100358647
-
Pre-Packed Quantities
- 1.5 in Inner Diameter
description
- Weatherhead by Danfoss A3900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Type | Abrasion Sleeving |
| O.D. [Min] | 1.82 in |
| O.D. [Max] | 2.01 in |
| O.D. | 1.68 in |
| Compatible Tube O.D. | 0.75 in |
| Material | Nylon |
| Battery Included | No |
| Color | Black |
| Standard | MSHA Approved |
| Thickness | 0.09 in |
| I.D. | 1.5 in |
| Standards | MSHA Approved |
| Wall Thickness | 0.09 in |
| Length | 100 ft |
| Weight | 0.073 LB |
| EAN or UPC | 725975000342 |
-
Pre-Packed Quantities

