Weatherhead by Danfoss
A3904
A3900 Series Nylon 1.66 in ID Abrasion Sleeve
Item #100358649
-
Pre-Packed Quantities
- 1.66 in Inner Diameter
description
- Weatherhead by Danfoss A3900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Color | Black |
| Length | 100 ft |
| I.D. | 1.66 in |
| Thickness | 0.09 in |
| Wall Thickness | 0.09 in |
| Standard | MSHA Approved |
| Material | Nylon |
| Type | Abrasion Sleeving |
| O.D. [Min] | 2.63 in |
| Standards | MSHA Approved |
| Compatible Tube O.D. | 1.25 in |
| Battery Included | No |
| O.D. [Max] | 2.87 in |
| O.D. | 1.84 in |
| Weight | 0.153 LB |
| EAN or UPC | 725975000366 |
-
Pre-Packed Quantities

