- Brake
description
- Danfoss Airflex Coremo Caliper Brakes
features
- Fast response time for maximum safety
- Longer lifetime
- Simplified maintenance
| Battery Included | No |
| I.D. | 2.38 in |
| Material | Nylon |
| Length | 100 ft |
| Thickness | 0.09 in |
| Color | Black |
| Standard | MSHA Approved |
| O.D. [Min] | 3.43 in |
| Compatible Tube O.D. | 0.84 in |
| Wall Thickness | 0.09 in |
| O.D. [Max] | 3.53 in |
| O.D. | 2.56 in |
| Weight | 0.087 LB |
| EAN or UPC | 725975000380 |
-
Pre-Packed Quantities


