- 0.9 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| I.D. | 0.9 in |
| Color | Black |
| Battery Included | No |
| Material | Nylon |
| Standard | MSHA Approved |
| Thickness | 0.045 in |
| O.D. [Min] | 1.32 in |
| Standards | MSHA Approved |
| Wall Thickness | 0.045 in |
| Type | Abrasion Sleeving |
| Length | 100 ft |
| O.D. | 0.99 in |
| O.D. [Max] | 1.51 in |
| Weight | 0.2 LB |
| EAN or UPC | 725975535417 |

