Weatherhead by Danfoss
A4901
SUPERSEDED TO 101217279, AERQ_FC425-18
Item #100358655
-
Pre-Packed Quantities
- 1.06 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| I.D. | 1.06 in |
| O.D. | 1.15 in |
| Standard | MSHA Approved |
| O.D. [Max] | 1.76 in |
| Standards | MSHA Approved |
| Length | 100 ft |
| Color | Black |
| O.D. [Min] | 1.57 in |
| Compatible Tube O.D. | 0.5 in |
| Battery Included | No |
| Thickness | 0.045 in |
| Wall Thickness | 0.045 in |
| Type | Abrasion Sleeving |
| Material | Nylon |
| Weight | 5.67 LB |
| EAN or UPC | 725975535424 |
-
Pre-Packed Quantities

