- 1.22 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| O.D. [Min] | 1.82 in |
| O.D. [Max] | 2.01 in |
| Length | 100 ft |
| Standards | MSHA Approved |
| Color | Black |
| O.D. | 1.31 in |
| Type | Abrasion Sleeving |
| I.D. | 1.22 in |
| Material | Nylon |
| Standard | MSHA Approved |
| Battery Included | No |
| Thickness | 0.045 in |
| Wall Thickness | 0.045 in |
| Weight | 6.4 LB |
| EAN or UPC | 725975535431 |

