Weatherhead by Danfoss
A4904
SUPERSEDED TO 101217282, AERQ_FC425-28
Item #100358658
-
Pre-Packed Quantities
- 1.66 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| O.D. [Min] | 2.63 in |
| Material | Nylon |
| Type | Abrasion Sleeving |
| I.D. | 1.66 in |
| O.D. | 1.75 in |
| Color | Black |
| O.D. [Max] | 2.87 in |
| Battery Included | No |
| Compatible Tube O.D. | 1 in |
| Thickness | 0.045 in |
| Length | 100 ft |
| Standard | MSHA Approved |
| Standards | MSHA Approved |
| Wall Thickness | 0.045 in |
| Weight | 0.056 LB |
| EAN or UPC | 725975535455 |
-
Pre-Packed Quantities

