Weatherhead by Danfoss
A4905
SUPERSEDED TO 101217280, AERQ_FC425-20
Item #100358659
-
Pre-Packed Quantities
- 1.81 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| I.D. | 1.81 in |
| Battery Included | No |
| O.D. [Max] | 2.94 in |
| Standards | MSHA Approved |
| O.D. | 1.9 in |
| Length | 100 ft |
| Standard | MSHA Approved |
| O.D. [Min] | 2.75 in |
| Compatible Tube O.D. | 1 in |
| Wall Thickness | 0.045 in |
| Material | Nylon |
| Type | Abrasion Sleeving |
| Thickness | 0.045 in |
| Color | Black |
| Weight | 1.0 LB |
| EAN or UPC | 725975535462 |
-
Pre-Packed Quantities

