Weatherhead by Danfoss
A4906
A4900 Series Nylon 2.19 in ID Abrasion Sleeve
Item #100358660
-
Pre-Packed Quantities
- 2.19 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| O.D. [Min] | 3.43 in |
| O.D. | 2.28 in |
| Length | 100 ft |
| Standards | MSHA Approved |
| Standard | MSHA Approved |
| O.D. [Max] | 3.53 in |
| Color | Black |
| Thickness | 0.045 in |
| Compatible Tube O.D. | 1.25 in |
| I.D. | 2.19 in |
| Type | Abrasion Sleeving |
| Wall Thickness | 0.045 in |
| Material | Nylon |
| Battery Included | No |
| Weight | 9.78 LB |
| EAN or UPC | 725975535479 |
-
Pre-Packed Quantities

