Weatherhead by Danfoss
A4907
A4900 Series Nylon 2.62 in ID Abrasion Sleeve
Item #100358661
-
Pre-Packed Quantities
- 2.62 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| O.D. [Max] | 4.21 in |
| Length | 100 ft |
| Type | Abrasion Sleeving |
| Standards | MSHA Approved |
| O.D. [Min] | 4.02 in |
| Thickness | 0.045 in |
| Battery Included | No |
| Standard | MSHA Approved |
| I.D. | 2.62 in |
| Color | Black |
| Material | Nylon |
| O.D. | 2.71 in |
| Wall Thickness | 0.045 in |
| Weight | 12.85 LB |
| EAN or UPC | 725975535486 |
-
Pre-Packed Quantities

