- 2.8 in Inner Diameter
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Abrasion Sleeving
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| I.D. | 2.8 in |
| Standard | MSHA Approved |
| O.D. | 2.89 in |
| Thickness | 0.045 in |
| Battery Included | No |
| Length | 100 ft |
| Wall Thickness | 0.045 in |
| O.D. [Max] | 4.62 in |
| Material | Nylon |
| Color | Black |
| Type | Abrasion Sleeving |
| Standards | MSHA Approved |
| O.D. [Min] | 4.43 in |
| Weight | 14.31 LB |
| EAN or UPC | 725975535493 |

