Weatherhead by Danfoss
A4910-XR
A4900 Series Carbon steel Hose and Tubing Protectors Locator Clamp
Item #100358663
- 1.084 in Inner Diameter
- Carbon steel Material
- Hose Clamp Type
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Locator Clamp
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Battery Included | No |
| Material | Carbon Steel |
| Thickness | 0.166 in |
| Type | Hose Clamp |
| I.D. | 1.084 in |
| O.D. | 1.25 in |
| Weight | 0.14 LB |
| EAN or UPC | 725975455265 |
