Weatherhead by Danfoss
A4925
A4900 Series Nylon Hose and Tubing Protectors Bundling Sleeve
Item #103974073
- Nylon Material
- Bundling Sleeve Type
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Bundling Sleeve
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Battery Included | No |
| Color | Black |
| Type | Bundling Sleeve |
| Material | Nylon |
| Weight | 0.0 LB |
