Weatherhead by Danfoss
A4926
A4900 Series Nylon Hose and Tubing Protectors Bundling Sleeve
Item #103960960
- Nylon Material
- Bundling Sleeve Type
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Bundling Sleeve
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Type | Bundling Sleeve |
| Thickness | 0.027 in |
| Battery Included | No |
| Material | Nylon |
| O.D. | 1.998 in |
| Color | Black Urethane |
| I.D. | 1.944 in |
| Weight | 0.25 LB |
