Weatherhead by Danfoss
A4927
A4900 Series Nylon Hose and Tubing Protectors Bundling Sleeve
Item #103973898
- Nylon Material
- Bundling Sleeve Type
description
- Weatherhead by Danfoss A4900 series Hose and Tubing Protectors Bundling Sleeve
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Material | Nylon |
| O.D. | 2.998 in |
| Color | Black Urethane |
| I.D. | 2.944 in |
| Thickness | 0.027 in |
| Type | Bundling Sleeve |
| Battery Included | No |
| Weight | 0.0 LB |
