- Compression Straightway for 1/4" O.D. Tubing & 1/4" Male Pipe Thread
applications
- Copper, aluminum, steel and plastic tubing
features
- Working pressure 30 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| Fitting Description | Compression Straightway |
| Tube O.D. | 1/4 in |
| Male Pipe Size | 1/4 in |
| Fitting Angle | Straight |
| End Types | Compression & NPT |
| Overall Length | 2.19 in |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| M | 1.88 in |
| No. of Ends | 2 |
| End Size | 1/4 NPT(m), 1/4 Tube(m) |
| Fitting Type | Shut-Off |
| Material | Brass body and handle |
| Weight | 0.158 LB |
| EAN or UPC | 725975738269 |

