- Compression Double for 1/4" O.D. Tubing
applications
- Copper, aluminum, steel and plastic tubing
features
- Working pressure 30 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| Fitting Angle | Straight |
| No. of Ends | 2 |
| Fitting Type | Shut-Off |
| Overall Length | 2.12 in |
| End Size | 1/4 Tube(m) |
| Material | Brass body and handle |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| M | 1.88 in |
| Tube O.D. | 1/4 in |
| End Types | Compression |
| Fitting Description | Compression Double |
| Weight | 0.147 LB |
| EAN or UPC | 725975735954 |

