- Compression Double for 5/16" O.D. Tubing
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Copper, aluminum, steel and plastic tubing
features
- Maximum operating pressure 150 psi
- Metal-to-metal seat
- Fine thread screwdown
- Valves seat positively
- Adjust easily
- Hold to any amount of flow up
- Temperature range from -40 °F to 150 °F (-40 °C to 66 °C)
| Overall Length | 1.13 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| No. of Ends | 2 |
| End Size | 5/16 Tube(m) |
| Fitting Angle | Straight |
| Material | Brass body and steel handle |
| Tube O.D. | 5/16 in |
| Fitting Description | Compression Double |
| M | 0.88 in |
| M1 | 1.03 in |
| End Types | Compression |
| Weight | 0.102 LB |
| EAN or UPC | 725975000571 |

