- Compression Flareless 3 Way Shut-Off for 5/16" O.D. Tubing
applications
- Copper, aluminum, steel and plastic tubing
features
- Working pressure 30 psi
- Temperature range from -40 °F to 250 °F (-40 °C to 121 °C)
| End Size | 5/16 Tube(m) |
| Material | Brass body and handle |
| Fitting Angle | Straight |
| No. of Ends | 3 |
| Tube O.D. | 5/16 in |
| Fitting Description | Compression Flareless 3 Way Shut-Off |
| End Types | Flareless |
| Application | Copper, Aluminum, Steel & Plastic Tubing Where Applicable |
| Fitting Type | 3 Way Shut-Off |
| Weight | 0.5 LB |

