- Compression Angle for 3/8" O.D. Tubing to 1/4" Male Pipe Thread
applications
- Instrumentation
- Hydraulic systems
- Pneumatic systems
- Copper, aluminum, steel and plastic tubing
features
- Maximum operating pressure 150 psi
- Metal-to-metal seat
- Fine thread screwdown
- Valves seat positively
- Adjust easily
- Hold to any amount of flow up
- Temperature range from -40 °F to 150 °F (-40 °C to 66 °C)
| Fitting Angle | 90° |
| Overall Length | 1.64 in |
| Fitting Description | Compression Angle |
| Tube O.D. | 3/8 in |
| Application | Instrumentation, Hydraulic & Pneumatic Systems |
| Male Pipe Size | 1/4 in |
| N | 0.78 in |
| End Types | Compression & NPT |
| M | 0.83 in |
| M1 | 1.28 in |
| No. of Ends | 2 |
| End Size | 1/4 NPT(m), 3/8 Tube |
| Material | Brass body and steel handle |
| Weight | 0.146 LB |
| EAN or UPC | 725975000694 |

