Weatherhead by Danfoss
A6900W
A6900 Series Fiberglass and Silicone Hose and Tubing Protectors Fire Sleeve Tape
Item #100358669
- Fiberglass and Silicone Material
- Firesleeve Tape Type
description
- Weatherhead by Danfoss A6900 series Hose and Tubing Protectors Fire Sleeve Tape
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Material | Fiberglass and Silicone |
| Battery Included | No |
| Color | Red |
| Thickness | 0.508 in |
| Working Temperature [Max] | 475 °F |
| Type | Firesleeve Tape |
| Weight | 0.232 LB |
| EAN or UPC | 725975544020 |
