Weatherhead by Danfoss
A6916
A6900 Series Fiberglass and Silicone Hose and Tubing Protectors Fire Sleeve
Item #100358674
- 1 in Inner Diameter
- Fiberglass and Silicone Material
- Firesleeve Type
description
- Weatherhead by Danfoss A6900 series Hose and Tubing Protectors Fire Sleeve
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Certifications | SAE AS1072-12, SIL-FG |
| Material | Fiberglass and Silicone |
| Compatible Tube O.D. | 1 in |
| I.D. | 1 in |
| Working Temperature [Min] | -54 °F |
| Thickness | 0.19 in |
| Type | Firesleeve |
| Battery Included | No |
| O.D. | 1.38 in |
| Working Temperature [Max] | 500 °F |
| Color | Red-Orange |
| Weight | 0.27 LB |
| EAN or UPC | 725975544075 |
