Weatherhead by Danfoss
A6948
A6900 Series Fiberglass and Silicone Hose and Tubing Protectors Fire Sleeve
Item #100358680
- 3 in Inner Diameter
- Fiberglass and Silicone Material
- Firesleeve Type
description
- Weatherhead by Danfoss A6900 series Hose and Tubing Protectors Fire Sleeve
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| I.D. | 3 in |
| Battery Included | No |
| Working Temperature [Min] | -54 °F |
| Certifications | SIL-FG, SAE AS1072-12 |
| Material | Fiberglass and Silicone |
| Type | Firesleeve |
| Compatible Tube O.D. | 3 in |
| O.D. | 3.4 in |
| Color | Red-Orange |
| Thickness | 0.2 in |
| Working Temperature [Max] | 500 °F |
| Weight | 0.66 LB |
| EAN or UPC | 725975544143 |
