Weatherhead by Danfoss
A9900
A9900 Series Polyethylene Hose and Tubing Protectors Heavy Duty Guard
Item #100358681
- 0.492 in Inner Diameter
- Polyethylene Material
- Hose Guard Type
description
- Weatherhead by Danfoss A9900 series Hose and Tubing Protectors Heavy Duty Poly Hose Guard
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Thickness | 0.069 in |
| O.D. | 0.63 in |
| Battery Included | No |
| I.D. | 0.492 in |
| Type | Hose Guard |
| Material | Polyethylene |
| Working Temperature [Max] | 220 °F |
| Color | Black |
| Working Temperature [Min] | -100 °F |
| Compatible Tube O.D. | 0.492 in |
| Weight | 0.06 LB |
