- 1.014 in Inner Diameter
- Polyethylene Material
- Hose Guard Type
description
- Weatherhead by Danfoss A9900 series Hose and Tubing Protectors Hose Sleeves and Guards
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| O.D. | 1.25 in |
| Color | Black |
| Thickness | 0.118 in |
| Battery Included | No |
| Material | Polyethylene |
| I.D. | 1.014 in |
| Type | Hose Guard |
| Working Temperature [Min] | -100 °F |
| Dia. [Max] | 1.25 in |
| Compatible Tube O.D. | 1.014 in |
| Working Temperature [Max] | 220 °F |
| Weight | 0.132 LB |

