Weatherhead by Danfoss
A9904
A9900 Series Polyethylene Hose and Tubing Protectors Heavy Duty Guard
Item #100358685
- 2.457 in Inner Diameter
- Polyethylene Material
- Hose Guard Type
description
- Weatherhead by Danfoss A9900 series Hose and Tubing Protectors Hose Sleeves and Guards
features
- Designed for ease of use and reliability
- Made to last
- Innovative safety features
| Color | Black |
| Type | Hose Guard |
| Working Temperature [Min] | -100 °F |
| Thickness | 0.209 in |
| I.D. | 2.457 in |
| O.D. | 2.875 in |
| Working Temperature [Max] | 220 °F |
| Battery Included | No |
| Compatible Tube O.D. | 2.457 in |
| Material | Polyethylene |
| Weight | 0.9 LB |
