- Reducer Fitting Description
- 1/2 in Tube Outer Diameter
- 5/8 in Tube Outer Diameter 1
- 1.96 in Length
| Fitting Description | Reducer |
| End Type 1 | SAE |
| Thread Size | 3/4-16 |
| No. of Ends | 2 |
| End Type 2 | Line/Hose/Tube |
| Material | Carbon Steel |
| Hex Size | 1 1/8 in |
| Length | 1.960 in |
| Tube O.D. | 1/2 in |
| Fitting Angle | Straight |
| Tube O.D. 1 | 5/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975736593 |

