- Reducer Fitting Description
- 3/8 in Tube Outer Diameter
- 3/4 in Tube Outer Diameter 1
- 1.93 in Length
| Fitting Description | Reducer |
| Length | 1.930 in |
| No. of Ends | 2 |
| End Type 1 | SAE |
| Hex Size | 1 1/16 in |
| End Type 2 | Line/Hose/Tube |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| Material | Carbon Steel |
| Thread Size | 9/16-18 |
| Tube O.D. 1 | 3/4 in |
| Tube O.D. | 3/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 725975726464 |

