- Reducer Fitting Description
- 1 in Tube Outer Diameter
- 2.28 in Length
| End Type 2 | Line/Hose/Tube |
| Fitting Description | Reducer |
| Thread Size 2 | 1.25 |
| Tube O.D. | 1 in |
| No. of Ends | 2 |
| Thread Size | 1 5/8-12 |
| Fitting Angle | Straight |
| Hex Size | 1 1/16 in |
| Length | 2.280 in |
| End Type 1 | SAE |
| Material | Carbon Steel |
| Finish | Dura-Kote |
| Weight | 0.0 LB |
| EAN or UPC | 725975759967 |

