- Hex Head Plug Fitting Description
- 0.93 in Length
- 1 in Height
| Fitting Description | Hex Head Plug |
| Length | 0.930 in |
| Material | Carbon Steel |
| No. of Ends | 1 |
| Fitting Type | Plug |
| Finish | Phosphate |
| Height | 1 in |
| Fitting Angle | Straight |
| Hex Size 1 | 1.5 in |
| End Type 1 | UNF |
| Thread Size | 7/8-14 |
| Weight | 0.178 LB |

