- Hex Head Plug Fitting Description
- 3/16 in Tube Outer Diameter 1
- 0.6 in Length
- 0.5 in Height
| Height | 1/2 in |
| Material | Carbon Steel |
| Fitting Type | Plug |
| Finish | Phosphate |
| No. of Ends | 1 |
| Length | 0.600 in |
| Tube O.D. 1 | 3/16 in |
| Fitting Description | Hex Head Plug |
| Fitting Angle | Straight |
| End Type 1 | Line/Hose/Tube |
| Weight | 0.025 LB |

