- Hex Head Plug Fitting Description
- 2 in Tube Outer Diameter 1
- 1.43 in Length
- 2.75 in Height
| Height | 2 3/4 in |
| Fitting Angle | Straight |
| Finish | Phosphate |
| End Type 1 | Line/Hose/Tube |
| Length | 1.430 in |
| Fitting Type | Plug |
| No. of Ends | 1 |
| Material | Carbon Steel |
| Tube O.D. 1 | 2 in |
| Fitting Description | Hex Head Plug |
| Weight | 1.784 LB |

