- Hex Head Plug Fitting Description
- 0.67 in Length
- 0.63 in Height
| Material | Carbon Steel |
| Finish | Phosphate |
| Length | 0.670 in |
| End Type 1 | Line/Hose/Tube |
| No. of Ends | 1 |
| Fitting Description | Hex Head Plug |
| Fitting Type | Plug |
| Height | 0.630 in |
| Fitting Angle | Straight |
| Hex Size 1 | 0.57 in |
| Weight | 0.045 LB |

