- Hex Socket Plug Fitting Description
- 7/8 in Tube Outer Diameter 1
- 0.4 in Length
- 1.38 in Height
| End Type 1 | Line/Hose/Tube |
| Fitting Type | Plug |
| Fitting Description | Hex Socket Plug |
| Fitting Angle | Straight |
| Finish | Dura-Kote |
| Hex Size 1 | 0.75 in |
| Tube O.D. 1 | 7/8 in |
| Length | 0.400 in |
| No. of Ends | 1 |
| Material | Carbon Steel |
| Height | 1.380 in |
| Weight | 0.198 LB |

